Tapered roller bearing Timken
Outer diameter | 100 mm |
---|---|
Width | 26.988 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
---|---|
Package weight | 370,6 g |
Outer diameter | 100 mm |
Width | 26.988 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days