Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN 593X-20024 TAPERED ROLLER BEARING CUP
TIMKEN 593X-20024 TAPERED ROLLER BEARING CUP
Axial tapered roller bearing Timken
References
timken:
593X
rubix:
397A7147
manufacturer :
100156993
ean:
0053893065977
Technical specifications
Outer diameter
150
mm
Width
27
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 593X-20024 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
Packaged dimensions (D x W x H)
154,432
x
154,432
x
39,116
mm
Package weight
761,1
g
Outer diameter
150
mm
Width
27
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.22
excl. VAT
/
Each
£
89.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN H715346-20024 TAPERED ROLLER BEARING CONE
TIMKEN M244249-99401 TAPERED ROLLER BEARING
TIMKEN 28919-20024 TAPERED ROLLER BEARING CUP
TIMKEN JM714249-90N01 TAPERED ROLLER BEARING
TIMKEN LM67049A-20024 TAPERED ROLLER BEARING CONE
TIMKEN M88010-20082 TAPERED ROLLER BEARING CUP
TIMKEN 396-20024 TAPERED ROLLER BEARING CONE
TIMKEN 13624-20024 TAPERED ROLLER BEARING CUP
TIMKEN 64450-90036 TAPERED ROLLER BEARING
TIMKEN 44156-70000 TAPERED ROLLER BEARING CONE
TIMKEN JL69310-N0000 TAPERED ROLLER BEARING CUP
TIMKEN 09194-20024 TAPERED ROLLER BEARING CUP
TIMKEN 453A-20024 TAPERED ROLLER BEARING CUP
TIMKEN 495S-20024 TAPERED ROLLER BEARING CONE
TIMKEN HM617045-20024 TAPERED ROLLER BEARING CONE