Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN 362B-20024 TAPERED ROLLER BEARING FLANGED CUP
TIMKEN 362B-20024 TAPERED ROLLER BEARING FLANGED CUP
Axial tapered roller bearing Timken
References
timken:
362B
rubix:
106A1595
manufacturer :
100050863
ean:
0053893012926
Technical specifications
Outer diameter
90
mm
Width
15.875
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 362B-20024 TAPERED ROLLER BEARING FLANGED CUP
Technical specifications
Attributes
Packaged dimensions (D x W x H)
95,758
x
95,758
x
26,67
mm
Package weight
196,9
g
Outer diameter
90
mm
Width
15.875
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.30
excl. VAT
/
Each
£
103.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 576-70000 TAPERED ROLLER BEARING CONE
TIMKEN 645-20024 TAPERED ROLLER BEARING CONE
TIMKEN 46780-99401 TAPERED ROLLER BEARING
TIMKEN HM89444-70016 TAPERED ROLLER BEARING CONE
TIMKEN 372A-20024 TAPERED ROLLER BEARING CUP
TIMKEN 39422-20024 TAPERED ROLLER BEARING CUP
TIMKEN 86100-20024 TAPERED ROLLER BEARING CUP
TIMKEN NA71450-99405 TAPERED ROLLER BEARING
TIMKEN LM124410-20024 TAPERED ROLLER BEARING CUP
TIMKEN 3876-20024 TAPERED ROLLER BEARING CONE
TIMKEN 569-20024 TAPERED ROLLER BEARING CONE
TIMKEN 72218C-99401 TAPERED ROLLER BEARING
TIMKEN LL52510-20024 TAPERED ROLLER BEARING CUP
TIMKEN 07100SA-20024 TAPERED ROLLER BEARING CONE
TIMKEN 29624-20024 TAPERED ROLLER BEARING CUP