Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN 56662-20024 TAPERED ROLLER BEARING CUP
TIMKEN 56662-20024 TAPERED ROLLER BEARING CUP
Axial tapered roller bearing Timken
References
timken:
56662
rubix:
106A1074
manufacturer :
100155813
ean:
0053893338934
Technical specifications
Outer diameter
168.275
mm
Width
26.988
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 56662-20024 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
Packaged dimensions (D x W x H)
160,782
x
160,782
x
49,53
mm
Package weight
967,1
g
Outer diameter
168.275
mm
Width
26.988
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
110.67
excl. VAT
/
Each
£
132.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 354A-20024 TAPERED ROLLER BEARING CUP
TIMKEN 27691-20024 TAPERED ROLLER BEARING CONE
TIMKEN 72218C-99401 TAPERED ROLLER BEARING
TIMKEN H715332-70000 TAPERED ROLLER BEARING CONE
TIMKEN NA759-20024 TAPERED ROLLER BEARING CONE
TIMKEN HH923649-90012 TAPERED ROLLER BEARING ASSEMBLY
TIMKEN 352-20024 TAPERED ROLLER BEARING CUP
TIMKEN 399A-20024 TAPERED ROLLER BEARING CONE
TIMKEN 535-99401 TAPERED ROLLER BEARING
TIMKEN 3733-20024 TAPERED ROLLER BEARING CUP
TIMKEN 86100-20024 TAPERED ROLLER BEARING CUP
TIMKEN 5760-20014 TAPERED ROLLER BEARING CONE
TIMKEN LM48548A-20024 TAPERED ROLLER BEARING CONE
TIMKEN JLM813049-99401 TAPERED ROLLER BEARING
TIMKEN 465-20024 TAPERED ROLLER BEARING CONE