Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 32319-9X241 TAPERED ROLLER BEARING
Tapered roller bearing Timken 32319, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 71.5 mm
Tapered roller bearing Timken
References
timken:
32319
rubix:
182A3098
ean:
0053893074412
Technical specifications
Inner diameter
95
mm
Outer diameter
200
mm
Width
71.5
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 32319-9X241 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
95
mm
Outer diameter
200
mm
Width
71.5
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
332.67
excl. VAT
/
Each
£
399.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 44162, Outer diameter: 88.5 mm | Inner diameter: 41.275 mm | Width: 25.4 mm
Tapered roller bearing Timken LM72810, Outer diameter: 47 mm | Width: 12 mm
Tapered roller bearing NTN 32018XU, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 32 mm
Tapered roller bearing Timken L 624549/L624514, Outer diameter: 161.925 mm | Inner diameter: 120.65 mm | Width: 21.433 mm
Tapered roller bearing NSK 32204J, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 18 mm
Tapered roller bearing Timken 28150/28300X, Outer diameter: 76.2 mm | Inner diameter: 38.1 mm | Width: 20.625 mm
Tapered roller bearing Timken 32019X, Outer diameter: 145 mm | Inner diameter: 95 mm | Width: 32 mm
Tapered roller bearing Timken HM89449-99401, Outer diameter: 76.2 mm | Inner diameter: 36.513 mm | Width: 28.575 mm
Tapered roller bearing Timken 39580/39520, Outer diameter: 113 mm | Width: 30.16 mm
Tapered roller bearing Timken M86649, Outer diameter: 64.29 mm | Inner diameter: 30.162 mm | Width: 21.43 mm
Tapered roller bearing Timken 65500, Outer diameter: 127 mm | Width: 34.925 mm
Tapered roller bearing Timken 59162/59412
Tapered roller bearing Timken JLM 508748-90N02
Tapered roller bearing NTN 4T-HH224346, Outer diameter: 159 mm | Inner diameter: 114.3 mm | Width: 66.675 mm
Tapered roller bearing SKF 31324 X/DF, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 69 mm