Tapered roller bearing SKF 31324 X/DF, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 69 mm

Tapered Roller Bearing

See technical information

References

SKF:31324 X/DF
Rubix:104A5165
EAN:7316577448798
brand logo

Technical specifications

Inner diameter120 mm
Outer diameter260 mm
Width69 mm
See all Specifications

Product details : SKF TAPER ROLLER BEARING 31324X/DF


Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.

Technical specifications


Attributes
Inner diameter120 mm
Outer diameter260 mm
Width69 mm
Bearing Clearancecn
£ 4,926.37 excl. VAT
/ Each
£ 5,911.64 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories