Tapered roller bearing Timken 32019X, Outer diameter: 145 mm | Inner diameter: 95 mm | Width: 32 mm
320 series tapered roller bearings
See technical informationReferences
Timken:32019X
Rubix:102A6726
EAN:0053893045450




Product details : TIMKEN METRIC TAPER BEARING 32019X-9X026
Mounted in pairs, in opposition, to resist axial thrusts in both directions. Separable rings facilitate assembly.
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 145 mm |
| Width | 32 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 55.34 excl. VAT
/ Each
£ 66.41 incl. VAT
- Usually arrives within 14 working days
