Tapered roller bearing Timken 368A-90050, Outer diameter: 90 mm | Inner diameter: 50.8 mm | Width: 50.038 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:368A-90050
Rubix:397A5503
Manufacturer :100056027
EAN:0053893015453







Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 50.038 mm |
Product details : TIMKEN 368A-90050 TAPERED ROLLER BEARING
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50,038x89,916x89,916 mm |
|---|---|
| Logistic Weight | 1102 g |
| Packaged dimensions (D x W x H) | 93,6752x93,6752x62,0776 mm |
| Package weight | 1101,8 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 90 mm |
| Width | 50.038 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 187.67 excl. VAT
/ Each
£ 225.20 incl. VAT
- Usually arrives within 14 working days