Tapered roller bearing Timken 3381-90033, Outer diameter: 80.167 mm | Inner diameter: 38.1 mm | Width: 58.674 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:3381-90033
Rubix:397A5011
EAN:0053893125886


Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 80.167 mm |
| Width | 58.674 mm |
Product details : TIMKEN 3381-90033 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58,674x80,264x80,264 mm |
|---|---|
| Logistic Weight | 1383 g |
| Packaged dimensions (D x W x H) | 68,4276x106,3752x106,3752 mm |
| Inner diameter | 38.1 mm |
| Outer diameter | 80.167 mm |
| Width | 58.674 mm |
| Bearing Clearance | cn |
| Series | 3300 |
| Cage | steel |
| Basic static load, radial - C0r | 129000 N |
| Basic dynamic load, radial - Cr | 115000 N |
Show UNSPSC/ECL@SS
£ 226.09 excl. VAT
/ Each
£ 271.31 incl. VAT
- Usually arrives within 14 working days