Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 12CB-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 12CB/13C
Tapered roller bearing Timken
References
timken:
12CB/13C
rubix:
132A9310
ean:
0053893796482
Product details
Technical specifications
Product details : TIMKEN 12CB-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
140.24
excl. VAT
/
Each
£
168.29
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 28158/28300, Outer diameter: 76.2 mm | Inner diameter: 40 mm | Width: 20.635 mm
Tapered roller bearing FAG 30311-XL, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 29 mm
Tapered roller bearing NTN 4T-H414245, Outer diameter: 101.5 mm | Inner diameter: 68.262 mm | Width: 41.275 mm
Tapered roller bearing NSK 31307J, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 22.75 mm
Tapered roller bearing SKF 33217, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 49 mm
Tapered roller bearing Timken 29675/29620-30000
Tapered roller bearing Timken HM807049, Outer diameter: 104.775 mm | Inner diameter: 53.975 mm | Width: 36.51 mm
Tapered roller bearing SKF 32004 X, Outer diameter: 42 mm | Inner diameter: 20 mm | Width: 15 mm
Tapered roller bearing Timken 99600TD
Tapered roller bearing Timken 15120/15245
Tapered roller bearing NTN 4T-387A/382, Outer diameter: 98.425 mm | Inner diameter: 57.15 mm | Width: 21 mm
Tapered roller bearing FAG 32921, Outer diameter: 145 mm | Inner diameter: 105 mm | Width: 20 mm
Tapered roller bearing Timken 683/672B
Tapered roller bearing SKF LM 300849/811/Q, Outer diameter: 69.975 mm | Inner diameter: 41 mm | Width: 18 mm
Tapered roller bearing NTN 32230U, Outer diameter: 270 mm | Inner diameter: 150 mm | Width: 77 mm