Tapered roller bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Bearing Clearance | cn |
Series | 303 |
Material | sheet steel (cage) |
Cage | steel |
Limit speed | 7500 rpm |
Total bearing width | 31.5 mm |
Standard | din 720 |
Basic static load, radial - C0r | 175000 N |
Basic dynamic load, radial - Cr | 189000 N |
In stock: Next day delivery