Tapered roller bearing NTN 4T-M236849/M236810, Outer diameter: 260.35 mm | Inner diameter: 177.8 mm | Width: 53.975 mm
NTN - Tapered Roller Bearing - 4T-M236849/M236810
See technical informationReferences
NTN:4T-M236849/M236810
Rubix:204A8405
EAN:4547359669053




Technical specifications
| Inner diameter | 177.8 mm |
|---|---|
| Outer diameter | 260.35 mm |
| Width | 53.975 mm |
Product details : NTN 4T-M236849/M236810 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 260,35x260,35x53,975 mm |
|---|---|
| Logistic Weight | 9521 g |
| Inner diameter | 177.8 mm |
| Outer diameter | 260.35 mm |
| Width | 53.975 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 825000 N |
| Basic dynamic load, radial - Cr | 445000 N |
Show UNSPSC/ECL@SS
£ 541.98 excl. VAT
/ Each
£ 650.38 incl. VAT
- Delivery usually within ( 3 ) days