Tapered roller bearing NTN 4T-493, Outer diameter: 136.525 mm | Inner diameter: 129.925 mm | Width: 22.225 mm
NTN - Tapered Roller Bearing - 4T-493
See technical informationReferences
NTN:4T-493
Rubix:204A7685
EAN:4547359534528




Technical specifications
| Inner diameter | 129.925 mm |
|---|---|
| Outer diameter | 136.525 mm |
| Width | 22.225 mm |
Product details : NTN 4T-493 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 136,525x136,525x22,225 mm |
|---|---|
| Logistic Weight | 574 g |
| Inner diameter | 129.925 mm |
| Outer diameter | 136.525 mm |
| Width | 22.225 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 19.25 excl. VAT
/ Each
£ 23.10 incl. VAT
- Delivery usually within ( 3 ) days