Tapered roller bearing Timken 1975/1931, Outer diameter: 60.325 mm | Inner diameter: 22.225 mm | Width: 19.355 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:1975/1931
Rubix:101A0237
EAN:0013992332097


Technical specifications
| Inner diameter | 22.225 mm |
|---|---|
| Outer diameter | 60.325 mm |
| Width | 19.355 mm |
Product details : TIMKEN 1975-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 22.225 mm |
|---|---|
| Outer diameter | 60.325 mm |
| Width | 19.355 mm |
| Bearing Clearance | cn |
| Weight | 0.4 kg |
| Series | 1900 |
| Total bearing width | 7.938 mm |
| Basic static load, radial - C0r | 50200 N |
| Basic dynamic load, radial - Cr | 48400 N |
Show UNSPSC/ECL@SS
£ 76.65 excl. VAT
/ Each
£ 91.98 incl. VAT
- Usually arrives within 14 working days