Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 28158-99404 TAPERED ROLLER BEARING WITH FLANGE
Tapered roller bearing Timken 28158/28315B
Tapered roller bearing Timken
References
timken:
28158/28315B
rubix:
100A7868
ean:
0053893818689
Product details
Technical specifications
Product details : TIMKEN 28158-99404 TAPERED ROLLER BEARING WITH FLANGE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
171.92
excl. VAT
/
Each
£
206.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 19149X
Tapered roller bearing FAG 31328-X-XL-DF-A160-200, Outer diameter: 300 mm | Inner diameter: 140 mm | Width: 154 mm
Tapered roller bearing Timken 595-90061, Outer diameter: 152.4 mm | Inner diameter: 82.55 mm | Width: 82.55 mm
Tapered roller bearing Timken HM218210, Outer diameter: 146.975 mm | Inner diameter: 79.975 mm | Width: 40 mm
Tapered roller bearing Timken 9378/9320, Outer diameter: 177.8 mm | Inner diameter: 76.2 mm | Width: 55.563 mm
Tapered roller bearing Timken 14123A, Outer diameter: 69.01 mm | Inner diameter: 31.75 mm | Width: 26.98 mm
Tapered roller bearing Timken 683/672, Outer diameter: 168 mm | Inner diameter: 95.25 mm | Width: 41.28 mm
Tapered roller bearing NTN 4T-HH506348, Outer diameter: 81.5 mm | Inner diameter: 49.212 mm | Width: 44.45 mm
Tapered roller bearing NTN 4T-H414245, Outer diameter: 101.5 mm | Inner diameter: 68.262 mm | Width: 41.275 mm
Tapered roller bearing FAG 32310-B, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 33 mm
Tapered roller bearing NTN 4T-28158, Outer diameter: 56 mm | Inner diameter: 40 mm | Width: 20.94 mm
Tapered roller bearing Timken 342S/332B
Tapered roller bearing NTN 4T-07079/07196, Outer diameter: 50.005 mm | Inner diameter: 20 mm | Width: 13.495 mm
Tapered roller bearing SKF 33220, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 65.68 mm
Tapered roller bearing Timken LM72849F, Outer diameter: 36.48 mm | Inner diameter: 22.61 mm | Width: 15.5 mm