Tapered roller bearing NSK 32052XJ, Outer diameter: 400 mm | Inner diameter: 260 mm | Width: 87 mm


Tapered Roller Bearing

References
nsk:32052XJ
rubix:101A4588
ean:00029176536892
brand logo
brand logo
Technical specifications
Inner diameter260 mm
Outer diameter400 mm
Width87 mm

Product details : NSK METRIC TAPER BEARING 32052XJ


NSK tapered roller bearings can absorb high radial and axial forces in one direction. They are available in a double-row or four-row version to accommodate axial forces in both directions. Optimized versions with high-strength cages as well as a selection of highly developed special materials for more sophisticated applications are also available

Technical specifications


Attributes
Inner diameter260 mm
Outer diameter400 mm
Width87 mm
Show UNSPSC/ECL@SS
£ 1,951.70 excl. VAT
/ Each
£ 2,342.04 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories