Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN LM67048-90018 TAPERED ROLLER BEARING
Tapered roller bearing Timken LM 67048-90018
Tapered roller bearing Timken
References
timken:
LM 67048-90018
rubix:
397A5466
ean:
0053893362182
Product details
Technical specifications
Product details : TIMKEN LM67048-90018 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.43
excl. VAT
/
Each
£
109.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 482/472B, Outer diameter: 120 mm | Inner diameter: 69.85 mm | Width: 29.794 mm
Tapered roller bearing Timken HH224346NA, Inner diameter: 114.3 mm
Tapered roller bearing Timken HM 231132/HM231110
Tapered roller bearing Timken H242649-90040, Outer diameter: 336.55 mm | Inner diameter: 206.375 mm | Width: 211.137 mm
Tapered roller bearing NTN 4T-A6075, Outer diameter: 29.5 mm | Inner diameter: 19.05 mm | Width: 11.153 mm
Tapered roller bearing Timken 18723
Tapered roller bearing FAG KM86649-M86610, Outer diameter: 64.292 mm | Inner diameter: 30.162 mm | Width: 16.67 mm
Tapered roller bearing Timken HM807049-30000, Outer diameter: 81.407 mm | Inner diameter: 53.975 mm | Width: 36.513 mm
Tapered roller bearing NTN 32910, Outer diameter: 72 mm | Inner diameter: 50 mm | Width: 15 mm
Tapered roller bearing NTN 4T-369S/362A, Outer diameter: 88.9 mm | Inner diameter: 47.625 mm | Width: 20.638 mm
Tapered roller bearing Timken 358/354
Tapered roller bearing Timken 14299
Tapered roller bearing NTN 4T-48290/48220, Outer diameter: 182.562 mm | Inner diameter: 127 mm | Width: 39.688 mm
Tapered roller bearing Timken HM926740-90052, Outer diameter: 228.6 mm | Inner diameter: 114.3 mm | Width: 107.95 mm
Tapered roller bearing NTN 30230U, Outer diameter: 270 mm | Inner diameter: 150 mm | Width: 49 mm