Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
TIMKEN 2MM9313WICRSUM SPINDLE BALL BEARING
Precision / Spindle bearing Timken 2MM9313WICRSUM, Inner diameter: 65 mm | Outer diameter: 90 mm | Width: 13 mm
Precision / Spindle bearing Timken
References
timken:
2MM9313WICRSUM
rubix:
397A3773
ean:
0087796232792
Technical specifications
Inner diameter
65
mm
Outer diameter
90
mm
Width
13
mm
Product details
Technical specifications
Product details : TIMKEN 2MM9313WICRSUM SPINDLE BALL BEARING
Technical specifications
Attributes
Inner diameter
65
mm
Outer diameter
90
mm
Width
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
226.92
excl. VAT
/
Each
£
272.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing NTN BST40X72-1BDBP4, Inner diameter: 40 mm | Outer diameter: 72 mm | Width: 30 mm
Precision / Spindle bearing SNR 7011.HV.DB.J74, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 18 mm
Precision / Spindle bearing SNR MLE71908CVUJ74S, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm
Precision / Spindle bearing NSK 6209TCG12P4, Inner diameter: 45 mm | Outer diameter: 85 mm | Width: 19 mm
Precision / Spindle bearing SNR 7204.H.G1DBJ94, Inner diameter: 20 mm | Outer diameter: 47 mm | Width: 14 mm
Precision / Spindle bearing SNR 71905HVUJ84, Inner diameter: 25 mm | Outer diameter: 42 mm | Width: 9 mm
Precision / Spindle bearing SNR CH7209HG1Q21J74
Precision / Spindle bearing FAG B7008-E-T-P4S-UL, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm
Precision / Spindle bearing NSK 7014CTRSULP3, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
Precision / Spindle bearing Timken 3MM9313WICRDUL, Inner diameter: 65 mm | Outer diameter: 90 mm | Width: 13 mm
Precision / Spindle bearing FAG XCS71913-E-T-P4S-UL, Inner diameter: 65 mm | Outer diameter: 90 mm | Width: 13 mm
Precision / Spindle bearing SNR 7005.CV.DU.J74, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 24 mm
Precision / Spindle bearing FAG HSS7009-E-T-P4S-UL, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm
Precision / Spindle bearing NTN 7024UCG/GNP42U3G, Inner diameter: 120 mm | Outer diameter: 180 mm | Width: 28 mm
Precision / Spindle bearing SNR CH7204CG1DBJ74, Inner diameter: 20 mm | Outer diameter: 47 mm | Width: 14 mm