Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 365A-99403 TAPERED ROLLER BEARING
Tapered roller bearing Timken 365A/363
Tapered roller bearing Timken
References
timken:
365A/363
rubix:
397A4434
ean:
0053893868509
Product details
Technical specifications
Product details : TIMKEN 365A-99403 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.27
excl. VAT
/
Each
£
85.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 3188S/3120, Outer diameter: 72.626 mm | Inner diameter: 31.75 mm | Width: 30.163 mm
Tapered roller bearing Timken 98350-90070, Outer diameter: 200 mm | Inner diameter: 88.9 mm | Width: 105.522 mm
Tapered roller bearing Timken 395LA-90333, Outer diameter: 109.982 mm | Inner diameter: 68.326 mm | Width: 52.07 mm
Tapered roller bearing Timken HM 743337/HM743310
Tapered roller bearing NTN 4T-397, Outer diameter: 87 mm | Inner diameter: 60 mm | Width: 21.996 mm
Tapered roller bearing FAG 32056-X-XL, Outer diameter: 420 mm | Inner diameter: 280 mm | Width: 65 mm
Tapered roller bearing Timken 536/532, Outer diameter: 111.125 mm | Inner diameter: 47.625 mm | Width: 38.1 mm
Tapered roller bearing Timken 28985-30000, Outer diameter: 81.788 mm | Inner diameter: 60.325 mm | Width: 25.4 mm
Tapered roller bearing Timken M802011, Outer diameter: 82.55 mm | Width: 20.193 mm
Tapered roller bearing Timken 37431/37625B
Tapered roller bearing Timken LL 244549/LL244510, Outer diameter: 268.288 mm | Inner diameter: 231.775 mm | Width: 22.499 mm
Tapered roller bearing Timken 3583, Inner diameter: 38.1 mm | Width: 30.886 mm
Tapered roller bearing Timken L433710D
Tapered roller bearing NSK 33011J, Outer diameter: 90 mm | Inner diameter: 55 mm | Width: 27 mm
Tapered roller bearing Timken 9380-90015, Outer diameter: 177.8 mm | Inner diameter: 76.2 mm | Width: 109.538 mm