Tapered Roller Bearing
Inner diameter | 231.775 mm |
---|---|
Outer diameter | 268.288 mm |
Width | 22.499 mm |
Inner diameter | 231.775 mm |
---|---|
Outer diameter | 268.288 mm |
Width | 22.499 mm |
Series | LL244500 |
Cage | Steel |
Total bearing width | 22.499 mm |
Basic static load, radial - C0r | 349000 N |
Basic dynamic load, radial - Cr | 21600 N |
Usually arrives within 14 working days