Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN H414245X-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken H 414245X/H414210
Tapered roller bearing Timken
References
timken:
H 414245X/H414210
rubix:
100A8449
ean:
0013992328977
Product details
Technical specifications
Product details : TIMKEN H414245X-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
374.37
excl. VAT
/
Each
£
449.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NSK 30311J, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 29 mm
Tapered roller bearing Timken 31311, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 31.5 mm
Tapered roller bearing Timken 482-90078, Outer diameter: 119.888 mm | Inner diameter: 69.85 mm | Width: 65.024 mm
Tapered roller bearing Timken 05062/05175
Tapered roller bearing NTN 4T-64432/64708, Outer diameter: 179.975 mm | Inner diameter: 109.975 mm | Width: 41.275 mm
Tapered roller bearing NTN 4T-582, Outer diameter: 110 mm | Inner diameter: 82.55 mm | Width: 36.098 mm
Tapered roller bearing Timken 33895-20024, Outer diameter: 72.108 mm | Inner diameter: 53.975 mm | Width: 28.575 mm
Tapered roller bearing NTN 4T-95500/95925, Outer diameter: 234.95 mm | Inner diameter: 127 mm | Width: 63.5 mm
Tapered roller bearing Timken T 311
Tapered roller bearing NSK 322/28, Outer diameter: 58 mm | Inner diameter: 28 mm | Width: 19 mm
Tapered roller bearing NTN 4T-39250, Outer diameter: 107.78 mm | Inner diameter: 63.5 mm | Width: 22 mm
Tapered roller bearing Timken 43125/43312, Outer diameter: 79.375 mm | Inner diameter: 31.75 mm | Width: 25.4 mm
Tapered roller bearing Timken 28315B, Outer diameter: 80 mm | Width: 15.875 mm
Tapered roller bearing NTN 4T-HM804842/HM804810, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 30.162 mm
Tapered roller bearing NSK HR33114J, Outer diameter: 120 mm | Inner diameter: 70 mm | Width: 37 mm