Tapered roller bearing Timken 53176-90080, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 65.024 mm


Tapered Roller Bearing Double Cup Assembly

References
timken:53176-90080
rubix:100A4235
ean:0053893327303
brand logo
brand logo
Technical specifications
Inner diameter44.45 mm
Outer diameter95.25 mm
Width65.024 mm
See all Specifications

Product details : TIMKEN 53176-90080 TAPERED ROLLER BEARING ASSEMBLY


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)65,024x95,25x95,25 mm
Logistic Weight1881 g
Packaged dimensions (D x W x H)68,4276x106,3752x106,3752 mm
Inner diameter44.45 mm
Outer diameter95.25 mm
Width65.024 mm
Show UNSPSC/ECL@SS
£ 469.50 excl. VAT
/ Each
£ 563.40 incl. VAT
  • Usually arrives within 14 working days