Tapered roller bearing NTN 4T-A4050/A4138, Outer diameter: 34.988 mm | Inner diameter: 12.7 mm | Width: 10.998 mm

NTN - Tapered Roller Bearing - 4T-A4050/A4138

See technical informationSee documents
References
NTN:4T-A4050/A4138
Rubix:204A7981
EAN:4547359664188
brand logo
Technical specifications
Inner diameter12.7 mm
Outer diameter34.988 mm
Width10.998 mm
See all Specifications
Documents

Product details : NTN 4T-A4050/A4138 TAPERED ROLLER BEARING


Tapered roller bearing, pressed steel cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)34,988x34,988x10,998 mm
Logistic Weight60 g
Inner diameter12.7 mm
Outer diameter34.988 mm
Width10.998 mm
Bearing Clearancecn
Seriestrb inch
Materialcase-hardened steel
Cagesteel
Standardiso 355
Basic static load, radial - C0r11600 N
Basic dynamic load, radial - Cr12300 N
Show UNSPSC/ECL@SS
£ 22.86 excl. VAT
/ Each
£ 27.43 incl. VAT
  • Delivery usually within ( 3 ) days