Timken Tapered Roller Bearing 39000
Inner diameter | 63.5 mm |
---|---|
Outer diameter | 104.78 mm |
Width | 21.43 mm |
Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
---|---|
Package weight | 494,4 g |
Inner diameter | 63.5 mm |
Outer diameter | 104.78 mm |
Width | 21.43 mm |
Bearing Clearance | CN |
Series | 39000 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days