Tapered roller bearing NTN 4T-395S/394A, Outer diameter: 110 mm | Inner diameter: 66.675 mm | Width: 22 mm
NTN - Tapered Roller Bearing - 4T-395S/394A
See technical informationReferences
NTN:4T-395S/394A
Rubix:204A7557
EAN:4547359670134



Product details : NTN 4T-395S/394A TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x22 mm |
|---|---|
| Logistic Weight | 816 g |
| Inner diameter | 66.675 mm |
| Outer diameter | 110 mm |
| Width | 22 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 120000 N |
| Basic dynamic load, radial - Cr | 89500 N |
Show UNSPSC/ECL@SS
£ 32.39 excl. VAT
/ Each
£ 38.87 incl. VAT
- Delivery usually within ( 3 ) days
