Single Row - Cup
Outer diameter | 431.8 mm |
---|---|
Width | 20.638 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 68,3x450,8x450,8 mm |
---|---|
Package weight | 1877,9 g |
Outer diameter | 431.8 mm |
Width | 20.638 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days