NTN - Tapered Roller Bearing - 4T-42587
Inner diameter | 96.838 mm |
---|---|
Outer diameter | 149.225 mm |
Width | 24.608 mm |
Logistics dimensions (L x W x H) | 149,225x149,225x24,608 mm |
---|---|
Logistic Weight | 754 g |
Inner diameter | 96.838 mm |
Outer diameter | 149.225 mm |
Width | 24.608 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days