Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 395-99403 TAPERED ROLLER BEARING
Tapered roller bearing Timken 395/394AS
Tapered roller bearing Timken
References
timken:
395/394AS
rubix:
100A6997
ean:
0053893785301
Product details
Technical specifications
Product details : TIMKEN 395-99403 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.45
excl. VAT
/
Each
£
94.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 495AX/493
Tapered roller bearing Timken 9278/9220, Outer diameter: 161.925 mm | Inner diameter: 68.263 mm | Width: 49.213 mm
Tapered roller bearing Timken 3779/3720, Outer diameter: 93.264 mm | Inner diameter: 47.625 mm | Width: 30.163 mm
Tapered roller bearing SKF 32220, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 49 mm
Tapered roller bearing NTN 4T-29585, Outer diameter: 107.95 mm | Inner diameter: 63.5 mm | Width: 25.4 mm
Tapered roller bearing Timken 37431A/37625, Outer diameter: 158.75 mm | Inner diameter: 109.538 mm | Width: 23.02 mm
Tapered roller bearing Timken 792CD, Outer diameter: 206.375 mm
Tapered roller bearing Timken H 239649-90060
Tapered roller bearing Timken 355X/353D
Tapered roller bearing Timken 32217-90KB3, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 30 mm
Tapered roller bearing Timken 11590, Outer diameter: 42.862 mm | Inner diameter: 15.875 mm | Width: 14.288 mm
Tapered roller bearing Timken 2585/2523
Tapered roller bearing NTN 4T-31594/31520, Outer diameter: 76.2 mm | Inner diameter: 34.925 mm | Width: 29.37 mm
Tapered roller bearing SKF 532 X/Q, Outer diameter: 107.95 mm | Inner diameter: 86 mm | Width: 28.575 mm
Tapered roller bearing Timken 94700, Inner diameter: 177.8 mm