Tapered roller bearing NTN 4T-HM903248/HM903210, Outer diameter: 95.25 mm | Inner diameter: 45 mm | Width: 30.958 mm
NTN - Tapered Roller Bearing - 4T-HM903248/HM903210
See technical informationReferences
NTN:4T-HM903248/HM903210
Rubix:204A8147
EAN:4547359668407




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 95.25 mm |
| Width | 30.958 mm |
Product details : NTN 4T-HM903248/HM903210 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95,25x95,25x30,958 mm |
|---|---|
| Logistic Weight | 1008 g |
| Inner diameter | 45 mm |
| Outer diameter | 95.25 mm |
| Width | 30.958 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 116000 N |
| Basic dynamic load, radial - Cr | 96000 N |
Show UNSPSC/ECL@SS
£ 64.28 excl. VAT
/ Each
£ 77.14 incl. VAT
- Delivery usually within ( 3 ) days