Tapered roller bearing Timken LM 29749/LM29711, Outer diameter: 65.088 mm | Inner diameter: 38.1 mm | Width: 18.288 mm
Tapered Roller Bearing
See technical informationReferences
Timken:LM 29749/LM29711
Rubix:133A1963
EAN:0053893655260


Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 65.088 mm |
| Width | 18.288 mm |
Product details : TIMKEN LM29749-99402 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 65.088 mm |
| Width | 18.288 mm |
| Bearing Clearance | c1 |
| Weight | 0.3 kg |
| Series | lm29700 |
| Material | low-alloy chromium-carbon bearing steel (type 52100, acc. to astm a295) |
| Cage | steel |
| Total bearing width | 19.812 mm |
| Standard | iso |
| Basic static load, radial - C0r | 60300 N |
| Basic dynamic load, radial - Cr | 57600 N |
Show UNSPSC/ECL@SS
£ 47.10 excl. VAT
/ Each
£ 56.52 incl. VAT
- Delivery usually within ( 7 ) days