Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 395S-99411 TAPERED ROLLER BEARING
Tapered roller bearing Timken 395S/394AS
Tapered roller bearing Timken
References
timken:
395S/394AS
rubix:
104A7081
ean:
0053893309651
Product details
Technical specifications
Product details : TIMKEN 395S-99411 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.15
excl. VAT
/
Each
£
98.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken LM249748-902A7, Outer diameter: 347.662 mm | Inner diameter: 254 mm | Width: 95.25 mm
Tapered roller bearing Timken 344A, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm
Tapered roller bearing Timken 67791-90300, Outer diameter: 247.65 mm | Inner diameter: 177.8 mm | Width: 103.188 mm
Tapered roller bearing NTN 4T-14118, Outer diameter: 72.09 mm | Inner diameter: 30 mm | Width: 19.202 mm
Tapered roller bearing Timken 559/552A, Outer diameter: 124 mm | Width: 38.1 mm
Tapered roller bearing Timken NA 48990SW/48920D
Tapered roller bearing SKF 33220, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 65.68 mm
Tapered roller bearing SKF 32207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 24.25 mm
Tapered roller bearing NTN 4T-LM102949/LM102910, Outer diameter: 73.431 mm | Inner diameter: 45.242 mm | Width: 19.558 mm
Tapered roller bearing Timken 67391-90071, Outer diameter: 196.85 mm | Inner diameter: 133.35 mm | Width: 101.6 mm
Tapered roller bearing Timken HM127446-90011, Outer diameter: 208.026 mm | Inner diameter: 131.826 mm
Tapered roller bearing Timken 665X/653X
Tapered roller bearing NTN 4T-6420, Outer diameter: 149.225 mm | Inner diameter: 76.2 mm | Width: 44.45 mm
Tapered roller bearing NTN 4T-482/472, Outer diameter: 120 mm | Inner diameter: 69.85 mm | Width: 29.794 mm
Tapered roller bearing Timken 73551-903B4, Outer diameter: 222.25 mm | Inner diameter: 139.7 mm | Width: 75.692 mm