NTN - Tapered Roller Bearing - 4T-05079/05185S
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 14.381 mm |
Logistics dimensions (L x W x H) | 47x47x14,381 mm |
---|---|
Logistic Weight | 117 g |
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 14.381 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 24200 N |
Basic dynamic load, radial - Cr | 24000 N |
Usually arrives within 14 working days