Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
TIMKEN 3MM9120WICRSUL SPINDLE BALL BEARING
Precision / Spindle bearing Timken 3MM9120WICRSUL, Inner diameter: 100 mm | Outer diameter: 150 mm | Width: 24 mm
Precision / Spindle bearing Timken
References
timken:
3MM9120WICRSUL
rubix:
397A3985
ean:
0087796312746
Technical specifications
Inner diameter
100
mm
Outer diameter
150
mm
Width
24
mm
Product details
Technical specifications
Product details : TIMKEN 3MM9120WICRSUL SPINDLE BALL BEARING
Technical specifications
Attributes
Inner diameter
100
mm
Outer diameter
150
mm
Width
24
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
478.82
excl. VAT
/
Each
£
574.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing FAG B71924-C-T-P4S-UL, Inner diameter: 120 mm | Outer diameter: 165 mm | Width: 22 mm
Precision / Spindle bearing SNR 71907HVUJ84, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 10 mm
Precision / Spindle bearing FAG B71904-E-T-P4S-UL, Inner diameter: 20 mm | Outer diameter: 37 mm | Width: 9 mm
Precision / Spindle bearing NSK 7909A5TRDULP3, Inner diameter: 45 mm | Outer diameter: 68 mm | Width: 12 mm
Precision / Spindle bearing FAG B7203-E-T-P4S-UM, Inner diameter: 17 mm | Outer diameter: 40 mm | Width: 12 mm
Precision / Spindle bearing NTN 7003UCG/GNP42U3G, Inner diameter: 17 mm | Outer diameter: 35 mm | Width: 10 mm
Precision / Spindle bearing SNR MLCH7009CVUJ74S, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm
Precision / Spindle bearing SNR 7013CVUJ84, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 18 mm
Precision / Spindle bearing FAG HSS7012-C-T-P4S-UL, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm
Precision / Spindle bearing SNR CH 7212HG1DBJ84, Inner diameter: 60 mm | Outer diameter: 110 mm | Width: 22 mm
Precision / Spindle bearing SNR 10R71920HVUJ84, Inner diameter: 100 mm | Outer diameter: 140 mm | Width: 20 mm
Precision / Spindle bearing SKF 71804 CD/P4, Inner diameter: 20 mm | Outer diameter: 32 mm | Width: 7 mm
Precision / Spindle bearing NSK 7218A5TRSUMP4, Inner diameter: 90 mm | Outer diameter: 160 mm | Width: 30 mm
Precision / Spindle bearing NTN 7013UCG/GNP42U3G, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 18 mm
Precision / Spindle bearing SNR 7009.HV.DU.J94, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm