Tapered roller bearing NTN 4T-LM67048/LM67010, Outer diameter: 59.131 mm | Inner diameter: 31.75 mm | Width: 15.875 mm
NTN - Tapered Roller Bearing - 4T-LM67048/LM67010
See technical informationReferences
NTN:4T-LM67048/LM67010
Rubix:218A7434
EAN:4547359482652




Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 59.131 mm |
| Width | 15.875 mm |
Product details : NTN 4T-LM67048/LM67010 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 59,131x59,131x15,875 mm |
|---|---|
| Logistic Weight | 188 g |
| Inner diameter | 31.75 mm |
| Outer diameter | 59.131 mm |
| Width | 15.875 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 41000 N |
| Basic dynamic load, radial - Cr | 34500 N |
Show UNSPSC/ECL@SS
£ 7.73 excl. VAT
/ Each
£ 9.28 incl. VAT
- Usually arrives within 14 working days