Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 5211WD C1 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 5211 WDC1, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 33.3 mm
Angular contact ball bearing Timken
References
timken:
5211 WDC1
rubix:
396A2927
ean:
0087796043589
Technical specifications
Inner diameter
55
mm
Outer diameter
100
mm
Width
33.3
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 5211WD C1 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
55
mm
Outer diameter
100
mm
Width
33.3
mm
Bearing Clearance
C1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
182.37
excl. VAT
/
Each
£
218.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing NTN 5309SCZZ/2AS, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 39.7 mm
Angular contact ball bearing SKF 7302 BEP, Outer diameter: 42 mm | Inner diameter: 15 mm | Width: 13 mm
Angular contact ball bearing FAG 7212-B-XL-TVP-UA, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 22 mm
Angular contact ball bearing NTN 7207BG, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Precision / Spindle bearing NSK 7213A5TRDULP3, Inner diameter: 65 mm | Outer diameter: 120 mm | Width: 23 mm
Angular contact ball bearing FAG 7205-B-XL-TVP-P5, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Angular contact ball bearing FAG 7203-B-XL-2RS-TVP, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 12 mm
Angular contact ball bearing NSK 3208BTNC3, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Angular contact ball bearing Timken 7211 WN, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 21 mm
Angular contact ball bearing Timken 5218 WBR, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 52.4 mm
Angular contact ball bearing SKF 3211 ATN9, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 33.3 mm
Angular contact ball bearing SKF 3305 A-2ZTN9/MT33, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 25.4 mm
Angular contact ball bearing SKF 3218 A/C3, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 52.4 mm
Angular contact ball bearing Timken 7207 WNSU, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Angular contact ball bearing NSK 7206BW, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm