Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 5307WD DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 5307 WD, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 34.9 mm
Angular contact ball bearing Timken
References
timken:
5307 WD
rubix:
396A2942
ean:
0087796043763
Technical specifications
Inner diameter
35
mm
Outer diameter
80
mm
Width
34.9
mm
Product details
Technical specifications
Product details : TIMKEN 5307WD DOUBLE ROW ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
35
mm
Outer diameter
80
mm
Width
34.9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
133.27
excl. VAT
/
Each
£
159.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing NSK 7009CTRDULP3, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm
Angular contact ball bearing NTN 7310, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 27 mm
Angular contact ball bearing SKF 3204 A-2ZTN9/MT33, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 20.6 mm
Precision / Spindle bearing SKF 7010 ACD/P4A, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm
Angular contact ball bearing Timken 7202 WSU, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 11 mm
Angular contact ball bearing Timken 5314 WGBR, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 63.5 mm
Angular contact ball bearing SKF 3207 A-2ZTN9/MT33, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 27 mm
Angular contact ball bearing NTN 3309S, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 39.7 mm
Precision / Spindle bearing SKF 7007 CD/P4ADGA, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm
Angular contact ball bearing FAG 7224-B-XL-MP-UA, Outer diameter: 215 mm | Inner diameter: 120 mm | Width: 40 mm
Precision / Spindle bearing SKF 71908 CDGB/P4A, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm
Angular contact ball bearing NTN 3209S, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.2 mm
Angular contact ball bearing NTN 5314SC3, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 63.5 mm
Precision / Spindle bearing NSK 7020A5TRV1VSULP3, Inner diameter: 100 mm | Outer diameter: 150 mm | Width: 24 mm
Angular contact ball bearing FAG 3201-BB-2Z-TVH, Outer diameter: 32 mm | Inner diameter: 12 mm | Width: 15.9 mm