Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 5309WD DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 5309 WD, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 39.7 mm
Angular contact ball bearing Timken
References
timken:
5309 WD
rubix:
396A2947
ean:
0087796043862
Technical specifications
Inner diameter
45
mm
Outer diameter
100
mm
Width
39.7
mm
Product details
Technical specifications
Product details : TIMKEN 5309WD DOUBLE ROW ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
45
mm
Outer diameter
100
mm
Width
39.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
189.67
excl. VAT
/
Each
£
227.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing NTN 5202SCZZ/2AS, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 16 mm
Angular contact ball bearing NTN 7308BL1G, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm
Angular contact ball bearing FAG 7208-B-XL-JP, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Angular contact ball bearing FAG 3207-BD-XL-C3, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 27 mm
Angular contact ball bearing Timken 7305 WN, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 17 mm
Angular contact ball bearing Timken 7213 WN, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 23 mm
Precision / Spindle bearing SKF 7017 ACDGA/P4A, Inner diameter: 85 mm | Outer diameter: 130 mm | Width: 22 mm
Angular contact ball bearing NTN 5214SC3, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 39.7 mm
Angular contact ball bearing NSK 7218BWG, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 30 mm
Angular contact ball bearing NSK 3307BTN, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 34.9 mm
Precision / Spindle bearing SKF 71906 CDGA/P4A, Inner diameter: 30 mm | Outer diameter: 47 mm | Width: 9 mm
Precision / Spindle bearing NSK 7204A5TRSULP3, Inner diameter: 20 mm | Outer diameter: 47 mm | Width: 14 mm
Precision / Spindle bearing SKF 71907 CD/P4ADGA, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 10 mm
Angular contact ball bearing NSK 3305JC3, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 25.4 mm
Angular contact ball bearing NTN 7215BG, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 25 mm