Angular contact ball bearing Timken 5309 WGC1, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 39.7 mm
Angular contact ball bearing Timken
See technical informationReferences
Timken:5309 WGC1
Rubix:396A2948
EAN:0087796043879



Product details : TIMKEN 5309WG C1 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 39.7 mm |
| Bearing Clearance | c1 |
| Sealing | open |
| Series | 5300 |
| Material | steel |
| Cage | steel |
| Weight | 1.461 kg |
| Angle | 30 ° |
| Bore | straight |
| Basic static load, radial - C0r | 81000 N |
| Basic dynamic load, radial - Cr | 106000 N |
Show UNSPSC/ECL@SS
£ 183.23 excl. VAT
/ Each
£ 219.88 incl. VAT
- Usually arrives within 14 working days
