NTN - Tapered Roller Bearing - 32326
Inner diameter | 130 mm |
---|---|
Outer diameter | 280 mm |
Width | 98.75 mm |
Logistics dimensions (L x W x H) | 280x280x98,75 mm |
---|---|
Logistic Weight | 27770 g |
Inner diameter | 130 mm |
Outer diameter | 280 mm |
Width | 98.75 mm |
Bearing Clearance | CN |
Series | 32300 |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days