Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 797-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 797/792
Tapered roller bearing Timken
References
timken:
797/792
rubix:
104A7505
ean:
0053893782492
Product details
Technical specifications
Product details : TIMKEN 797-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
624.78
excl. VAT
/
Each
£
749.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-L624549/L624510, Outer diameter: 160.338 mm | Inner diameter: 120.65 mm | Width: 21.433 mm
Tapered roller bearing Timken 34301/34478
Tapered roller bearing NSK 32309J, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 38.25 mm
Tapered roller bearing Timken 32309, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 38 mm
Tapered roller bearing NTN 4T-44348, Outer diameter: 88.5 mm | Inner diameter: 25.4 mm | Width: 17.462 mm
Tapered roller bearing FAG 32306-DY, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 23 mm
Tapered roller bearing FAG 32211-XL, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 25 mm
Tapered roller bearing NSK HR32048XJ, Outer diameter: 360 mm | Inner diameter: 240 mm | Width: 76 mm
Tapered roller bearing Timken 26880/26820
Tapered roller bearing NTN 4T-4580/4535, Outer diameter: 104.775 mm | Inner diameter: 50.8 mm | Width: 39.687 mm
Tapered roller bearing Timken 592D, Outer diameter: 152.4 mm | Width: 63.5 mm
Tapered roller bearing NTN 4T-HM803110, Outer diameter: 88.9 mm | Inner diameter: 101.6 mm | Width: 23.02 mm
Tapered roller bearing Timken 55187C, Inner diameter: 47.625 mm
Tapered roller bearing Timken JLM603048F, Inner diameter: 45 mm
Tapered roller bearing NTN 4T-39250/39412, Outer diameter: 104.775 mm | Inner diameter: 63.5 mm | Width: 21.433 mm