NTN - Tapered Roller Bearing - 4T-4580/4535
Inner diameter | 50.8 mm |
---|---|
Outer diameter | 104.775 mm |
Width | 39.687 mm |
Logistics dimensions (L x W x H) | 104,78x104,78x39,69 mm |
---|---|
Logistic Weight | 1650 g |
Inner diameter | 50.8 mm |
Outer diameter | 104.775 mm |
Width | 39.687 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 212000 N |
Basic dynamic load, radial - Cr | 151000 N |
Usually arrives within 14 working days