Tapered roller bearing NSK 32224J, Outer diameter: 215 mm | Inner diameter: 120 mm | Width: 61.5 mm
Tapered roller bearing 322
See technical informationReferences
NSK:32224J
Rubix:105A5527
Manufacturer :32224J N
EAN:00029176011337

Product details : NSK METRIC TAPER BEARING 32224J
Suffix "J": Small outer ring track diameter, contact angle and outer ring width to ISO 355.
Technical specifications
Attributes
| Logistic Weight | 9120 g |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 215 mm |
| Width | 61.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 331.08 excl. VAT
/ Each
£ 397.30 incl. VAT
- Usually arrives within 14 working days
