Tapered roller bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 180 mm |
Width | 38 mm |
Logistic Weight | 3290 g |
---|---|
Inner diameter | 120 mm |
Outer diameter | 180 mm |
Width | 38 mm |
Bearing Clearance | CN |
Series | 320..-X |
Material | Steel |
Cage | Other |
Reference speed | 2460 rpm |
Limit speed | 3700 rpm |
Total bearing width | 38 mm |
Standard | DIN ISO 355/DIN 720 |
Basic static load, radial - C0r | 420000 N |
Basic dynamic load, radial - Cr | 250000 N |
Usually arrives within 14 working days