Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 93800-902A8 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken 93800-902A8, Outer diameter: 317.5 mm | Inner diameter: 203.2 mm | Width: 146.05 mm
Tapered roller bearing Timken
References
timken:
93800-902A8
rubix:
396A3397
ean:
0053893390772
Technical specifications
Inner diameter
203.2
mm
Outer diameter
317.5
mm
Width
146.05
mm
Product details
Technical specifications
Product details : TIMKEN 93800-902A8 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
203.2
mm
Outer diameter
317.5
mm
Width
146.05
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4,829.67
excl. VAT
/
Each
£
5,795.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 780/772B, Outer diameter: 180.975 mm | Inner diameter: 101.6 mm | Width: 17.463 mm
Tapered roller bearing Timken 64433-90015, Outer diameter: 177.8 mm | Inner diameter: 109.982 mm | Width: 92.202 mm
Tapered roller bearing Timken 52637-30000, Outer diameter: 162.052 mm | Inner diameter: 134.112 mm | Width: 26.162 mm
Tapered roller bearing NTN 4T-HM807049, Outer diameter: 81.5 mm | Inner diameter: 53.975 mm | Width: 36.512 mm
Tapered roller bearing NTN 4T-68462/68712, Outer diameter: 180.975 mm | Inner diameter: 117.475 mm | Width: 34.925 mm
Tapered roller bearing NTN 4T-HM89448, Outer diameter: 58.5 mm | Inner diameter: 36.512 mm | Width: 28.575 mm
Tapered roller bearing Timken L 860049/L860010
Tapered roller bearing Timken JLM714149-90K03, Outer diameter: 115.062 mm | Inner diameter: 74.93 mm | Width: 55.626 mm
Tapered roller bearing Timken 5795/5735, Outer diameter: 135.733 mm | Inner diameter: 77.788 mm | Width: 44.45 mm
Tapered roller bearing FAG 32956-XL, Outer diameter: 380 mm | Inner diameter: 280 mm | Width: 48 mm
Tapered roller bearing SKF HM 88649/2/610/2/QCL7C, Outer diameter: 72233 mm | Inner diameter: 34925 mm | Width: 26.88 mm
Tapered roller bearing Timken 495A-90218, Outer diameter: 136.652 mm | Inner diameter: 76.2 mm | Width: 69.85 mm
Tapered roller bearing Timken 28137/28315B
Tapered roller bearing Timken 753A
Tapered roller bearing Timken 15590/15523