Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 93825-902A3 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken 93825-902A3, Outer diameter: 317.5 mm | Inner diameter: 209.55 mm | Width: 146.05 mm
Tapered roller bearing Timken
References
timken:
93825-902A3
rubix:
396A3403
ean:
0053893808130
Technical specifications
Inner diameter
209.55
mm
Outer diameter
317.5
mm
Width
146.05
mm
Product details
Technical specifications
Product details : TIMKEN 93825-902A3 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
209.55
mm
Outer diameter
317.5
mm
Width
146.05
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4,739.15
excl. VAT
/
Each
£
5,686.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken M236810, Outer diameter: 260.35 mm | Width: 41.275 mm
Tapered roller bearing NTN 4T-30310, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 29.25 mm
Tapered roller bearing NTN 4T-365/362, Outer diameter: 88.9 mm | Inner diameter: 50 mm | Width: 20.638 mm
Tapered roller bearing NTN 4T-15523, Outer diameter: 60.325 mm | Inner diameter: 57.32 mm | Width: 15.875 mm
Tapered roller bearing Timken 482-90066, Outer diameter: 119.888 mm | Inner diameter: 69.85 mm | Width: 59.69 mm
Tapered roller bearing Timken HH421246CV
Tapered roller bearing Timken 71453-90110, Outer diameter: 190.5 mm | Inner diameter: 115.087 mm | Width: 106.363 mm
Tapered roller bearing Timken 6459
Tapered roller bearing Timken 78215C-907A4, Outer diameter: 139.7 mm | Inner diameter: 54.102 mm | Width: 77.724 mm
Tapered roller bearing Timken HH221449NA, Inner diameter: 101.6 mm
Tapered roller bearing Timken 497-30000, Outer diameter: 108.712 mm | Inner diameter: 85.725 mm | Width: 29.769 mm
Tapered roller bearing NTN 4T-29688/29620, Outer diameter: 112.712 mm | Inner diameter: 73.817 mm | Width: 25.4 mm
Tapered roller bearing Timken 834D, Outer diameter: 171.45 mm
Tapered roller bearing Timken 28980-90100, Outer diameter: 100.076 mm | Inner diameter: 59.944 mm | Width: 55.626 mm
Tapered roller bearing NTN 4T-42362, Outer diameter: 122.4 mm | Inner diameter: 92.08 mm | Width: 28.97 mm