Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
SNR L68149/110 TAPERED ROLLER BEARING
Tapered roller bearing SNR L68149/110, Outer diameter: 59.131 mm | Inner diameter: 34.988 mm | Width: 16.764 mm
Tapered roller bearing SNR
References
snr:
L68149/110
rubix:
394A7251
ean:
3413520310042
Technical specifications
Inner diameter
34.988
mm
Outer diameter
59.131
mm
Width
16.764
mm
See all Specifications
Product details
Technical specifications
Product details : SNR L68149/110 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
34.988
mm
Outer diameter
59.131
mm
Width
16.764
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.82
excl. VAT
/
Each
£
9.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-29620, Outer diameter: 112.712 mm | Inner diameter: 34.925 mm | Width: 19.05 mm
Tapered roller bearing Timken 82576-30000, Outer diameter: 190.754 mm | Inner diameter: 146.05 mm | Width: 56.642 mm
Tapered roller bearing SKF 31308/CL7C, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm
Tapered roller bearing Timken JM231646
Tapered roller bearing Timken 67388-90218, Outer diameter: 196.85 mm | Inner diameter: 127 mm | Width: 101.6 mm
Tapered roller bearing Timken 99600-902A5, Outer diameter: 254 mm | Inner diameter: 152.4 mm | Width: 149.352 mm
Tapered roller bearing NTN 4T-386A, Outer diameter: 75 mm | Inner diameter: 47.625 mm | Width: 21.946 mm
Tapered roller bearing Timken 1328B, Outer diameter: 52.388 mm | Width: 14.288 mm
Tapered roller bearing Timken 18620, Outer diameter: 79.375 mm | Width: 13.495 mm
Tapered roller bearing Timken 495/493
Tapered roller bearing Timken LM 522549/LM522510
Tapered roller bearing Timken 777-902A2, Outer diameter: 180.975 mm | Inner diameter: 95.25 mm | Width: 104.775 mm
Tapered roller bearing Timken 32007XM-90KM2, Outer diameter: 62 mm | Inner diameter: 35 mm | Width: 18 mm
Tapered roller bearing NTN 4T-27620, Outer diameter: 125.412 mm | Inner diameter: 122.412 mm | Width: 19.845 mm
Tapered roller bearing NTN 4T-77375/77675, Outer diameter: 171.45 mm | Inner diameter: 95.25 mm | Width: 48.26 mm