Tapered Roller Bearing Cone
Inner diameter | 41.275 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 36,068x72,644x72,644 mm |
---|---|
Logistic Weight | 1013 g |
Packaged dimensions (D x W x H) | 100,584x100,584x45,466 mm |
Package weight | 1012,9 g |
Inner diameter | 41.275 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days