Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NSK 938R/932R TAPER ROLLER BEARING
Tapered roller bearing NSK 938R/932R
Tapered roller bearing NSK
References
nsk:
938R/932R
rubix:
216A4918
ean:
00029176534201
Product details
Technical specifications
Product details : NSK 938R/932R TAPER ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
595.40
excl. VAT
/
Each
£
714.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 2789/2735X, Outer diameter: 73.025 mm | Inner diameter: 39.68 mm | Width: 23.813 mm
Tapered roller bearing Timken 683/672B
Tapered roller bearing Timken 749/743
Tapered roller bearing Timken H 239649/H239612
Tapered roller bearing Timken 3525B, Outer diameter: 87.312 mm | Width: 23.812 mm
Tapered roller bearing NTN 4T-JM515649/JM515610PK, Outer diameter: 130 mm | Inner diameter: 80 mm | Width: 35 mm
Tapered roller bearing Timken 46790-90194, Outer diameter: 225.425 mm | Inner diameter: 165.1 mm | Width: 85.725 mm
Tapered roller bearing SKF 33024, Outer diameter: 180 mm | Inner diameter: 120 mm | Width: 48.75 mm
Tapered roller bearing SKF 30305, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 18.25 mm
Tapered roller bearing Timken 681A-90112, Outer diameter: 168.275 mm | Inner diameter: 92.075 mm | Width: 92.075 mm
Tapered roller bearing Timken 2821, Outer diameter: 112.712 mm | Width: 19.05 mm
Tapered roller bearing Timken 67983-90131, Outer diameter: 282.702 mm | Inner diameter: 203.2 mm | Width: 101.6 mm
Tapered roller bearing NTN 32916XU, Outer diameter: 110 mm | Inner diameter: 80 mm | Width: 20 mm
Tapered roller bearing Timken 3994/3920
Tapered roller bearing Timken 96925-90087, Outer diameter: 355.6 mm | Inner diameter: 234.95 mm | Width: 152.4 mm