Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 94650-99403 TAPERED ROLLER BEARING WITH FLANGE
Tapered roller bearing Timken 94650/94113B
Tapered roller bearing Timken
References
timken:
94650/94113B
rubix:
397A7967
ean:
0013992344410
Product details
Technical specifications
Product details : TIMKEN 94650-99403 TAPERED ROLLER BEARING WITH FLANGE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5,660.97
excl. VAT
/
Each
£
6,793.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken JHM534149-90K01, Outer diameter: 230.124 mm | Inner diameter: 169.926 mm | Width: 87.122 mm
Tapered roller bearing Timken 67885-90242, Outer diameter: 266.7 mm | Inner diameter: 190.5 mm | Width: 103.188 mm
Tapered roller bearing Timken JM511946-90N01, Outer diameter: 110 mm | Inner diameter: 65 mm | Width: 62 mm
Tapered roller bearing NTN 4T-67322, Outer diameter: 196.85 mm | Inner diameter: 60 mm | Width: 38.1 mm
Tapered roller bearing Timken 29585-90076, Outer diameter: 112.776 mm | Inner diameter: 63.5 mm | Width: 55.626 mm
Tapered roller bearing Timken 34472X
Tapered roller bearing Timken 528A, Inner diameter: 47.625 mm
Tapered roller bearing Timken 2584
Tapered roller bearing Timken 842-90018, Outer diameter: 171.45 mm | Inner diameter: 82.55 mm | Width: 125.476 mm
Tapered roller bearing NSK 31316J, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 42.5 mm
Tapered roller bearing Timken 15579X
Tapered roller bearing FAG 30215-A, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 22 mm
Tapered roller bearing NTN 4T-LM29748, Outer diameter: 52 mm | Inner diameter: 38.1 mm | Width: 18.288 mm
Tapered roller bearing NTN 4T-2796/2729, Outer diameter: 76.2 mm | Inner diameter: 34.925 mm | Width: 23.812 mm
Tapered roller bearing Timken L507949-30000, Outer diameter: 73.66 mm | Inner diameter: 57.15 mm | Width: 18.288 mm