Tapered roller bearing Timken JHM534149-90K01, Outer diameter: 230.124 mm | Inner diameter: 169.926 mm | Width: 87.122 mm


Tapered Roller Bearing 2TS Assembly

References
timken:JHM534149-90K01
rubix:397A5297
ean:0053893640471
brand logo
brand logo
Technical specifications
Inner diameter169.926 mm
Outer diameter230.124 mm
Width87.122 mm
See all Specifications

Product details : TIMKEN JHM534149-90K01 TAPERED ROLLER BEARING


2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.

Strengths

Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.

Applications

Gear reduction units; Industrial machines

Technical specifications


Attributes
Logistics dimensions (L x W x H)87,122x230,124x230,124 mm
Logistic Weight9241 g
Packaged dimensions (D x W x H)234,95x88,9x234,95 mm
Inner diameter169.926 mm
Outer diameter230.124 mm
Width87.122 mm
Show UNSPSC/ECL@SS
£ 1,595.80 excl. VAT
/ Each
£ 1,914.96 incl. VAT
  • Usually arrives within 14 working days